Shop All Floor Scrubbers
Gec
Global Industrial Auto Floor Scrubber with Traction Drive, 34in Cleaning Path
Mfr # 641840
Zoro # G808665934
product price: $15,610.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$15,610.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 641840
- Zoro # G808665934
- UPC # 707022496469
- Country of Origin Italy
- Category Floor Scrubbers
Description
34inw cleaning path is convenient for healthcare, hospitality, and educational environments low decibel rating is ideal for cleaning guest and patient areas tank hose easily connects to water faucet the global industrial auto floor scrubber with traction drive and a 34in cleaning path is a supreme choice for cleaning hospitals, healthcare and educational facilities. This automatic scrubber wields an impressive 34in cleaning path that easily scrubs through a standard 8' corridor in just 3 passes, making it 25% more efficient than units with a smaller cleaning path. The 34in auto floor scrubber features an ergonomic squeegee lifting handle and a foot pedal that lifts and lowers the brush head. The unit is constructed with rotationally molded polyethylene housing that is corrosion and impact-resistant for longevity. Large-capacity solution and recovery tanks provide low maintenance. Low decibel rating is ideal for cleaning near guest rooms, patient rooms and class rooms. Includes a battery with a 4-hour runtime. Heavy-duty cast aluminum squeegee assembly. 1-year limited warranty. heavy-duty cast aluminum squeegee 20-gallon solution and 30.5-gallon recovery tank easy display of solution level in tank <70 decibel rating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Classic Steam Iron B&D (F67E-2)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- KARCHER Karcher KM 70/20 C 2SB, Manual Walk-Behind Compact Floor Sweeper W/ Dual Brushes - (1.517-107.0)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- Gec Floor Scrubbers