Shop All Recycling Bins
Gec
Global Industrial Aluminum Round Open Top Recycling Can, 20 Gallon, Satin Clear
Mfr # 240716R
Zoro # G408435197
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # 240716R
- Zoro # G408435197
- UPC # 707022469890
- Country of Origin China
- Category Recycling Bins
Description
Standout features: sleek and durable construction. receptacle has a wide open top for ease of use. includes a plastic liner. easily blend trash receptacles into your environment with the global industrial round open top recycling trash can. Its open top makes it easy for users to discard waste plus, its satin clear finish adds to the dcor of any commercial space, including hotel lobbies, airports, and shopping malls. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. 1 year limited warranty. Measures: 30-1/2in h x 15in w x 15in l. shape: round. weighs: 18.9 lbs. capacity: 20 gal. prominently featured recycling symbol.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Blue, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2273BLUE)
- LIBMAN COMMERCIAL Dust Mop Handle, 6PK (985)
- WEILER 24" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42164)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- GEC Global Industrial Square Recycling Trash Can, 35 Gallon, Blue (641439RBL)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Multicolor, Plastic (261938)
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- Gec Recycling Bins