Shop All Outdoor Benches
Gec
Global Industrial 6' Aluminum Park Bench, Black
Mfr # CBPB-6A1NB
Zoro # G508543259
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # CBPB-6A1NB
- Zoro # G508543259
- UPC # 707022469609
- Country of Origin China
- Category Outdoor Benches
Description
Standout features: rustproof aluminum construction. powder-coated frame and seat resist rust and corrosion. stylish horizontal slatted design. flexible surface mount allows quick relocation. global industrial outdoor all-aluminum park benches are ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Benches are made using rustproof, lightweight aluminum materials with a protective powder coating. Durable black powder coat finish for rust-prevention and resilience against the elements. Pre-drilled mounting holes allow the option to mount to any surface. Easy assembly, assembly hardware included. overall dimensions: 73l x 22w x 16-1/2h seat dimensions: 68l x 22w x 16-1/2h weight capacity: 1100 lbs. mounting type: surface or portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (22240XP)
- DYNA-GLO 18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper (DG18RBN-D)
- AHC FOOT PAD FITTING 1.5"" (7402258)
- PIC CORPORATION Pic Corporation BUG-BAND3 Mosquito Repellent Wristband (201083)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- GARDENCARE Cedar 27 in Wide 5 ft Cross Legged Picnic Table with 2 5 ft Backed Benches (GA623131)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- SOUNDBEST KIDS BENCH ESSENTIALS (SXL-PB401B-N)
- Gec Patio Furniture