Shop All Portable Utility Fans
Gec
Global Industrial 20in Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP
Mfr # 293128
Zoro # G808665972
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 293128
- Zoro # G808665972
- UPC # 707022481342
- Country of Origin China
- Category Portable Utility Fans
Description
fan height is adjustable from 42.5in to 54.7in. operable in either a fixed or 80 oscillating mode. 3-speed 1/6 hp open-air over psc-type ball bearing motor. cool off areas with the global industrial 20in oscillating pedestal fan in black. It features 3 aluminum blades that are precision-balanced for optimal performance, a heavy-duty pedestal base for rigid stability, and a hand screw knob that permits tool-free convenient height adjustment. The pedestal fan is powered by a rugged 3-speed 1/6 hp open-air over psc-type ball bearing motor. The fan can be set to a fixed position to provide direct and consistent airflow or in a 80 oscillating mode for pushing out cool air in multiple directions. The elongated length of the 12.4'l power cord helps eliminate the need for additional extension cords. Horsepower rating based upon maximum speed/load. 1-year limited warranty. ul and cul listed meets osha and ul507 standards pivot action directs airflow up and down 12.4'l sjt-r type cord with 3-prong plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12201.8 6PK)
- HEIL QUAKER /ICP 1013104 Switch Lmt 200-M B (1013104)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- PERFECT AIRE HAND HELD FAN BLACK 4in. (1PAFHAND)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A-Red)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- AIRMASTER FAN FAN High Velocity 18" Low Stand Pivot (CF78984)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, White (BFSR16W)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- Gec Portable Utility Fans