Shop All File Cabinets
Gec
Global„¢ 9300 Series 42"W 5 Drawer Binder Lateral File - Black
Mfr # 9342P5F1H-BLK
Zoro # G304920773
product price: $2,280.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 9342P5F1H-BLK
- Zoro # G304920773
- Country of Origin Unknown
- Category File Cabinets
Description
Global 9300 series 42"w 5 drawer binder lateral file - black these premium lateral files measure a generous 18"d and stores large items such as 3-ring binders and 11" x 15" computer print-out binders in the extra large 13-5/16"h top drawers. Top 2 drawers are 13-5/16?h; only the top drawer is fully retractable. The remaining 3 drawers measure 11-3/16"h, making them perfect for legal and letter file folders. Quality features include factory installed folder rails, smooth glide steel ball bearing suspensions and full width drawer pulls. Folder rails in each file drawer allow side-to-side filing; purchase optional front to back bars for convenient front-to-back filing. Central system locks all drawers. Anti-tip feature allows only 1 drawer open at a time. Meets ansi/bifma and ista standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round White Finish Case, Open Face, Water Resistant (13377ST-C)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- GEC Global„¢ Vertical File Letter Size 4 Drawer 25"D, Light Gray (25-401LGR)
- GEC Global„¢ Front To Back Bars For Lateral Files - Set of 2 (F-B/B)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- HON 36" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H683.L.Q)
- HON FILE, 2DRW, LTR, VERT, LK, BK (512PP)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- Gec File Cabinets