Shop All Pneumatic Nails
Gec
Freeman Roofing Nails RN-125, 1-1/4" x .135", Coil, 7200/Bx
Mfr # RN-125
Zoro # G205608077
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Collation Type Wire
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # RN-125
- Zoro # G205608077
- UPC # 816376011171
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Roofing Nail |
Collation Type | Wire |
Collation Configuration | Coil |
Description
Freeman roofing nails rn-125, 1-1/4" x .135", coil, 7200/bx freeman's 1-1/4 inch 32 mm roofing nails are an excellent choice for your roofing projects. From felt and insulation board to a variety of asphalt shingles freeman has you covered. Compatible with most roofing nailers capable of handling a 1-1/4 inch wire collated roofing nail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0050)
- ZORO SELECT Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS (36D707)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151390)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- Gec Pneumatic Nails