Shop All Pneumatic Nails
Gec
Freeman Framing Nails, 3" x .120", Plastic Collated, Coated Smooth Shank, 2000/Bx
Mfr # FR.120-3B
Zoro # G405663722
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Collation Type Plastic
- Shank Type Smooth
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # FR.120-3B
- Zoro # G405663722
- UPC # 816376011331
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman framing nails fr.120-3b, 3" x .120", plastic collated, coated smooth shank, 2000/bx freeman's 3 inch x 0. 12 inch coated smooth shank brite finished framing nails are perfect for indoor projects. They are made of steel for durability where you need it. For use in pneumatic nailers that accept plastic collated fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA87)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20110SHPT)
- Gec Pneumatic Nails