Shop All Pneumatic Nails
Gec
Freeman Angle Finish Nails, 15 Gauge, 1-1/2", 1000/Bx
Mfr # AF1534-15
Zoro # G105732902
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Collation Type Glue
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # AF1534-15
- Zoro # G105732902
- UPC # 816376011003
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Collation Type | Glue |
Collation Configuration | Strip |
Description
Freeman angle finish nails af1534-15, 15 gauge, 1-1/2", 1000/bx freeman's 1-1/2 inch 18-gauge narrow crown staples are an excellent utility fastener. From decorative trim to shelving and crafts to hanging signs, these staples can serve many purposes. Solid steel construction; glue collated; 1000 count box. Fits most 18 gauge pneumatic staplers capable of handling 1-1/2 inch staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M55010.030.0012)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK (100C650KCS)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- GEC Freeman Angle Finish Nails AF1534-2, 15 Gauge, 2", 1000/Bx (AF1534-2)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- Gec Pneumatic Nails