Shop All Pipe Threading Machine Stands
Gec
Foldable Trolley For Global Industrial Pipe Threading Machine 604051
Mfr # 651 Trolley
Zoro # G308665984
product price: $784.99
/ea
Free Shipping & Returns
$784.99
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
- Brand Gec
- MFR # 651 Trolley
- Zoro # G308665984
- UPC # 707022471640
- Country of Origin China
- Category Pipe Threading Machine Stands
Description
Standout features: includes wheel kit for easy transportation. foldable and compact for convenient storage. durable and long-lasting construction. quickly haul and maneuver your threading machine with the foldable trolley for global industrial pipe threading machine, model number 604051. Those working in construction and the manufacturing of various goods now have the ability to move their smaller threading machine on wheels much like a dolly. 1 year limited warranty.
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
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws (632-41020)
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- ROTHENBERGER Stand With Storage Cabinet For Collins 22A (E-239)
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- RIDGID Stand, Wheel&Tray (150A)
- ROTHENBERGER Pipe Threading Stand For 4ERY9 (00045)
- Gec Pipe Threading Equipment