Shop All Pallet Jacks
Gec
Electric High Lift Skid Jack Truck with Scale 3000 Lb. Cap.
Mfr # HB1568ENS
Zoro # G308665991
product price: $4,493.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,493.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # HB1568ENS
- Zoro # G308665991
- UPC # 707022333504
- Country of Origin China
- Category Pallet Jacks
Description
Electric high lift skid jack truck with scale quickly verify inbound and outbound freight!! high-lift truck raises, lowers and weighs single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. note: the larger the load, the more accurate the weight displayed. lcd display with h characters offers zero, tare and lb/kg keypads. Truck features support legs that automatically extend as the skid is lifted for stability unit will not move when the load is lifted. Coated ergonomic handle offers operator comfort. Non-telescoping design features a higher back rest for additional load support. Rolls smoothly with 7- polyurethane steer wheels and 3 polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. electric high lift can raise skids effortlessly 11 second unloaded lift time; 19 second loaded lift time. 70ah 12 v battery and 6 amp battery charger are included. Scale operates on the lift truck's batteries. note: for use with single faced pallets, skids and bulk containers only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 3-Pt, 3 Ton, Fits 4In. - 8In. Wide Beam (252030)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps, 300 lb. Load Capacity (H007)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- 5SECONDS BRAND Steel Hand Pallet Truck, 5500 lbs Capacity, 48 Length x 27 Width Fork, MB-P25L Yellow 5Seconds (555013)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- CASTERHQ SPT50 Scale Pallet Jack, Wheels Polyurethane on Steel, 27" Width, 4 (SPT50)
- 5SECONDS BRAND Steel Pallet Jack, 5000lb Cap., 48 x 27 Fork Size, Adj. Pallet Jack with Scale Yellow & Black (555011)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- Gec Pallet Jacks & Pallet Tilters