Shop All Dollies
Gec
Desk & Cabinet Corner Mover Dollies - Set of 4 - 1320 Cap. Lbs. per Set
Mfr # AR150
Zoro # G908436441
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Desk & cabinet corner mover dolly set low profile dollies give mobility to rectangular loads!! triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.6 load height offers easy loading. 2 diameter phenolic swivel casters offer mobility in locations where normal equipment cannot be used. Durable all steel construction features a ribbed rubber loading area for additional cargo protection. Sold as a set of 4 movers; 1320 lb. Capacity is rated per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF2-902-7)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- GEC Global Industrial Mechanical Furniture And Equipment Moving Dolly, 1100 Lb. Capacity (FMA50)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x18, Steel (48J121)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- Gec Dollies