Shop All Waiting Room & Guest Chairs
Gec
Contemporary Modular Lounge Chair - Leather - Melrose White - Hercules Regal Series
Mfr # ZB-REGAL-810-1-CHAIR-WH-GG
Zoro # G708581310
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # ZB-REGAL-810-1-CHAIR-WH-GG
- Zoro # G708581310
- UPC # 847254019248
- Country of Origin China
- Category Waiting Room & Guest Chairs
Description
the white leather chair with encasing frame brings comfort and trend-setting style to your waiting room, reception area or home. It features a straight arm design and a removable square seat cushion, all padded with 5 of ca117 fire retardant foam and upholstered in leather. A stainless steel frame, accent bar enclosure and integrated legs give this chair added strength and a distinctive flair. Make a great impression on your clients and customers with this innovative contemporary chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Heater Cast 800W, 120V (44287-1)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- GEC Reception Lounge Chair - Leather - Black - Hercules Roman Series (ZB-ROMAN-BLACK-GG)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Blue Fabric Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BL-FAB-GG)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- LESRO Lenox Steel Guest Chair Metal Frame, Charcoal, RS Rain Song Upholstery (LS1101)
- Gec Seating