Shop All Sofas & Love Seats
Gec
Contemporary Melrose White Leather Sofa with Encasing Frame - Hercules Lesley Series
Mfr # ZB-LESLEY-8090-SOFA-WH-GG
Zoro # G608581311
product price: $1,919.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,919.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # ZB-LESLEY-8090-SOFA-WH-GG
- Zoro # G608581311
- UPC # 847254019637
- Country of Origin China
- Category Sofas & Love Seats
Description
the modern appeal of this collection will make a lasting impression with your visitors and is adaptable in several different settings. Beautifully designed with a stainless steel accent bar and legs, this sofa is rust resistant and will keep up with the rigors of high volume commercial use. Featuring elegant and easy to maintain leathersoft upholstery, this contemporary sofa will look great as part of any setting. Not only will this chair fit in a professional environment, but will add a modern look to your home. features: contemporary style melrose white leathersoft upholstery tufted back and seat fixed back and seat cushions foam filled cushions ca117 fire retardant foam exposed accent bar integrated stainless steel frame leathersoft is leather and polyurethane for added softness and durability green certified seat thickness: 6 inches fixed arm height from seat: 9 inches fixed arm height from floor: 26 inches seating capacity: 3 count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- GEC Interion Antimicrobial Upholstered Leather Sofa, Gray (HX-7010-7-ANT)
- GEC Leather Guest Sofa - Black - Hercules Diplomat Series (BT-827-3-BK-GG)
- GEC Leather Guest Sofa - Brown - Hercules Diplomat Series (BT-827-3-BN-GG)
- GEC Leather Reception Sofa - Brown - Hercules Imperial Series (111-3-BN-GG)
- DREAMSEAT Silver Sofa with Camaro Logo (XZ7759001SOCDBK-PSGMC61020)
- MANHATTAN COMFORT Vector Sofa in Grey and Gold (SF008-GY)
- MANHATTAN COMFORT Trillium Loveseat in Aqua Blue and Rose Gold (LS016-TL)
- Gec Sofas & Love Seats