Shop All Pneumatic Nails
Gec
Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees
Mfr # SNRSG92-225WC
Zoro # G905732867
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Finish Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # SNRSG92-225WC
- Zoro # G905732867
- UPC # 816376011300
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Details
Item | Collated Siding Nail |
Finish | Galvanized |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Coil |
Description
Freeman coil siding nail snrsg92-225wc, 2-1/4" x .92", wire collated, galvanized ring shank, 3600/bx freeman's 2-1/4 inch x. 92 inch 15-degree galvanized ring shank wire collated siding nails are perfect for your siding and fencing projects. They are made of solid steel for durability. For use in pneumatic nailers that accept wire collated fasteners. For use in pneumatic framing nailers that accept wire collated fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0075)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Black Oxide, 4 mm Ht, 100 PK (M04120.050.0001)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- Gec Pneumatic Nails