Shop All Pneumatic Nails
Gec
Collated Siding Nail, 2-1/2 in L, Galvanized
Mfr # SNRSG92-25WC
Zoro # G205732901
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Collation Type Wire
- Shank Type Ring
- Material Steel
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # SNRSG92-25WC
- Zoro # G205732901
- UPC # 816376011317
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Siding Nail |
Finish | Galvanized |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Coil |
Description
Freeman coil siding nail snrsg92-25wc, 2-1/2" x .92", wire collated, galvanized ring shank, 3600/bx freeman's 2-1/2 inch x. 92 inch galvanized ring shank wire collated siding nails are perfect for your siding and fencing projects. Made of steel for durability. The galvanized finish helps prevent rust and staining. For use in pneumatic framing nailers that accept wire collated fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (U04104.031.0325)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 100 PK (M38100.100.0001)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- AIR LOCKER Collated Pin Nail, 1 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN25)
- Gec Pneumatic Nails