Shop All Pneumatic Nails
Gec
Collated Pin Nail, 1 in L, 23 ga
Mfr # P23-1
Zoro # G305626223
product price: $13.89
/ea
Sold in multiples of 3 for $41.67
$41.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # P23-1
- Zoro # G305626223
- UPC # 816376011164
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman pin nails p23-1, 23 gauge, 1", 2000/bx freeman 1 inch 23 gauge pin nails are an excellent choice for small wood finishing such as decorative trim, picture framing and crafts. Designed to bond small work pieces without splintering or leaving a noticeable entry mark, freeman pin nails should be your first choice for your trim and crafting needs. Solid steel construction; 2000 count box. Compatible with most 23 gauge pin nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 800CT 112 Brad Nail (A201509)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (65505)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.019.0050)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Freeman Angle Finish Nails AF1534-2, 15 Gauge, 2", 1000/Bx (AF1534-2)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- PORTER-CABLE Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16150)
- Gec Pneumatic Nails