Shop All Pneumatic Nails
Gec
Collated Framing Nail, 2 in L, Galvanized
Mfr # FR.113-2GRS
Zoro # G205487931
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Galvanized
- Collation Type Plastic
- Shank Type Ring
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # FR.113-2GRS
- Zoro # G205487931
- UPC # 816376011362
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman framing nails fr.113-2grs, 2" x .113", plastic collated, galvanized ring shank, 2000/bx freeman's 2 inch x. 113 inch galvanized ring shank framing nails are made of steel and perfect for both indoor and outdoor use. The galvanized finish helps prevent rust and staining. For use in pneumatic nailers that accept plastic collated fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU61)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51010.062.0225)
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Freeman Framing Nails FR.113-238B, 2-3/8" x .113", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.113-238B)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- Gec Pneumatic Nails