Shop All Pneumatic Nails
Gec
Collated Framing Nail, 2-3/8 in L, Galvanized
Mfr # FR.113-238GRS
Zoro # G405663753
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Galvanized
- Collation Type Plastic
- Shank Type Ring
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # FR.113-238GRS
- Zoro # G405663753
- UPC # 816376011379
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman framing nails fr.113-238grs, 2-3/8" x .113", plastic collated, galv. Ring shank, 2000/bx freeman's 2-3/8 inch x. 113 inch galvanized ring shank framing nails are made of steel and perfect for both indoor and outdoor use. The galvanized finish helps prevent rust and staining. For use in pneumatic nailers that accept plastic collated fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (08202)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U04100.037.0100)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK260 (MSB3-FK)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (411016U)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Freeman Angle Finish Nails AF1534-2, 15 Gauge, 2", 1000/Bx (AF1534-2)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- Gec Pneumatic Nails