Shop All Pneumatic Nails
Gec
Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight
Mfr # SF16-25
Zoro # G405732886
product price: $13.39
/ea
Sold in multiples of 3 for $40.17
$40.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Collation Angle Straight
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # SF16-25
- Zoro # G405732886
- UPC # 816376011041
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman straight finish nails sf16-25, 16 gauge, 2-1/2", 1000/bx freeman's 16-gauge 2. 5 inch straight finish nails are an excellent choice for your finishing needs. Straight finish nails are specially designed for finer wood pieces such as cabinets, casements, trim, and moldings. These finish nails are the pinnacle of quality and value. Solid steel construction; glue collated; 1000 count box. Compatible with most 16-gauge straight finish nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.050.0010)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Zinc Plated, 31/64 in Ht, 800 PK (50NHH)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Freeman Framing Nails FR.113-238B, 2-3/8" x .113", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.113-238B)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X131/22)
- Gec Pneumatic Nails