Shop All Pneumatic Nails
Gec
Collated Finishing Nail, 1 in L, 16 ga, Straight
Mfr # SF16-1
Zoro # G405732909
product price: $8.69
/ea
Sold in multiples of 4 for $34.76
$34.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Collation Angle Straight
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # SF16-1
- Zoro # G405732909
- UPC # 816376011010
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman straight finish nails sf16-1, 16 gauge, 1", 1000/bx freeman's 16-gauge 1 inch straight finish nails are an excellent choice for your finishing needs. Straight finish nails are specially designed for finer wood pieces such as cabinets, casements, trim, and moldings. These finish nails are the pinnacle of quality and value. Solid steel construction; glue collated; 1000 count box. Compatible with most 16-gauge straight finish nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- TITAN FASTENERS M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100 (BTW06020)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Black Oxide, 33/64 in Ht, 5 PK (U11070.087.0001)
- GEC Collated Framing Nail, 3-1/4 in L, Galvanized (FR.131-314GRS)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- Gec Pneumatic Nails