Shop All Pneumatic Nails
Gec
Collated Brad Nail, 2 in L, 18 ga, Brad Head
Mfr # BN18-2
Zoro # G905574849
Sold in multiples of 3 for $27.57
$27.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec
- MFR # BN18-2
- Zoro # G905574849
- UPC # 816376011096
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman brad nails bn18-2, 18 gauge, 2", 1000/bx freeman's 2 in. 18-gauge brad nails are an excellent choice for fastening thicker trim, moldings, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility. Solid steel construction; glue collated; 1000 count box. Fits most 18 gauge pneumatic brad nailers capable of handling a 2 inch nail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 15/16 in Lower Step H (SK01-1)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 50 PK (1HED5)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- GEC Collated Siding Nail, 2-1/4 in L, Galvanized, 15 Degrees (SNRSG92-225WC)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- Gec Pneumatic Nails