Shop All Bathroom Partitions & Accessories
Gec
ASI Global Partitions Stainless Steel Pilaster w/ Shoe - 7inW x 82inH Satin
Mfr # 40-92670703
Zoro # G508657802
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 40-92670703
- Zoro # G508657802
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Description
asi global partitions stainless steel partitions are virtually indestructible and retain their gleaming beauty indefinitely. The strength of #304 stainless steel is combined with a satin finish formed and bonded to a honeycomb core. The face sheets are held permanently in place by an interlocking strip welded at each corner. Stainless steel components are impervious to any substance. Even scratches caused by deliberate vandalism can be removed by buffing. The elegance of asi global partitions stainless steel components complements any design scheme. Corners of pilasters are welded to each other and to the adjacent face sheets. One-piece stainless steel, type 304, with #4 satin finish trim shoes are hemmed top and bottom for rigidity and sleek appearance. Satin stainless color finish. Dimensions: 7''w x 1-1/4''d x 82''h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Pex 3/8X100 White (U855W100)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- GEC ASI Global Partitions Pilaster to Wall Bracket Kit Polymer Partitions- Aluminum Stirrup (40-8445210)
- GEC ASI Global Partitions Steel Partition Panel w/o Brackets - 54-1/2inW Gray (40-7135450-25-GR)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- GEC ASI Global Partitions Alcove Hardware Kit One Ear Polymer Partitions- Aluminum Stirrup (40-8447010)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- RICHELIEU Surface Mount Hinge Set for Bathroom Partition Door, Right (71130170)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- Gec Bathroom Partitions & Accessories