Shop All Bathroom Partitions & Accessories
Gec
ASI Global Partitions Plastic Laminate Pilaster w/ Shoe - 3inW x 82inH Almond
Mfr # 40-97870305-AL
Zoro # G908657808
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 40-97870305-AL
- Zoro # G908657808
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Description
asi global partitions plastic laminate partitions combine design flexibility with affordable cost. The high pressure laminate, bonded under pressure to a solid impact-resistant particle board core, meet or exceed all nema standards. Edge banding of all components prior to face lamination ensures optimum water runoff and durability. Asi global partitions plastic laminate is the finish of choice for commercial and institutional installations where aesthetics are essential. Face laminate overlaps edge laminate to ensure water runoff and resists vandalism. Stainless steel, type 304, with #4 satin finish trim shoes are hemmed top and bottom for rigidity and sleek appearance. Almond color finish. Dimensions: 3''w x 1-1/4''d x 82''h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX4)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SE0000)
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- GEC ASI Global Partitions Alcove Hardware Kit One Ear Polymer Partitions- Aluminum Stirrup (40-8447010)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- GEC ASI Global Partitions Pilaster to Wall Bracket Kit Polymer Partitions- Aluminum Stirrup (40-8445210)
- GEC ASI Global Partitions Steel Partition Panel w/o Brackets - 54-1/2inW Gray (40-7135450-25-GR)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- Gec Bathroom Partitions & Accessories