Shop All Fuse Accessories
Gec Alsthom
Fuse Holder, 400A Amp Range, 600V AC Volt Rating
Mfr # RS400H
Zoro # G204383395
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 400A
- Voltage Rating 600V AC
- Current 400 A AMP
- Max. Voltage 600V AC
- Max. Amps 400A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec Alsthom
- MFR # RS400H
- Zoro # G204383395
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amp Range | 400A |
Voltage Rating | 600V AC |
Item | Fuse Holder |
Current | 400 A AMP |
Max. Voltage | 600V AC |
Max. Amps | 400A |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- 3M Replacement for 3M 94788 (94788 3M)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420565-1)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- Gec Alsthom Fuse Accessories