Shop All Automotive Fuses
Gec Alsthom
Automotive Fuse, 630A, Not Rated
Mfr # S2200 MARK 2
Zoro # G702188133
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 635V AC
- Body Style Blade
- DC Voltage Rating Not Rated
- Amps 630A
- Voltage (AC) 635 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gec Alsthom
- MFR # S2200 MARK 2
- Zoro # G702188133
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
AC Voltage Rating | 635V AC |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Amps | 630A |
Voltage (AC) | 635 V-AC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- ROADPRO Ato Fuse Assort.5, 10, 15, 20, 25, 30 (RPATOFA)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK5 (1732PK)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- Gec Alsthom Fuses