Shop All Toilet Repair Parts
Geberit
Ur-Ctrl Ir Batt Typ 10
Mfr # 116.035.SN.1
Zoro # G8427750
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Plates
- Fixture Type Toilets
- For Use With In-Wall Urinal Systems
- Includes Mounting Hardware and Power Supply or Batteries
- Sub-Category Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geberit
- MFR # 116.035.SN.1
- Zoro # G8427750
- Country of Origin Denmark
- Category Toilet Repair Parts
Details
Type | Flush Plates |
Fixture Type | Toilets |
For Use With | In-Wall Urinal Systems |
Includes | Mounting Hardware and Power Supply or Batteries |
Sub-Category | Plumbing |
Item | Toilet Ur-Ctrl Ir Batt Typ 10 |
Description
Ur-Ctrl Ir Batt Typ 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (40512)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- RIOBEL Cartridge With Temperature Ring (S401-016)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- GEBERIT Duofix Bidet Be/Fr/Pl (111.520.00.1)
- GEBERIT Ction Bend Pe-Hd 90G D90/90 L22.5/11 (366.061.16.1)
- GEBERIT Act Pl Sigma30 Dual Pl W/Bright Chr/W (115.883.KJ.1)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- LAVELLE INDUSTRIES Fill Valve Kit Quietfill (818BP)
- Geberit Toilet Repair Parts