Shop All Toilet Repair Parts
Geberit
Straight Connector Pe-Hd D90/90
Mfr # 366.887.16.1
Zoro # G8650527
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material HDPE
- Type Straight Connector
- Material of Construction HDPE
- For Use With Mfr. No. 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 366.887.16.1
- Zoro # G8650527
- Country of Origin Switzerland
- Category Toilet Repair Parts
Details
Fits Brand | Geberit |
Material | HDPE |
Type | Straight Connector |
Material of Construction | HDPE |
For Use With | Mfr. No. 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304 |
Item | Toilet Straight Connector Pe-Hd D90/90 |
Description
Straight Connector Pe-Hd D90/90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654C)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- GEBERIT Act Pl Sigma70 Dual White Gl Sigma-12Cm (115.620.SI.1)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- LARSEN SUPPLY CO Bolt Tank/Bowl Kit (04-3673)
- Geberit Toilet Repair Parts