Shop All Toilet Repair Parts
Geberit
Rfb Hose C/C-Sigma-8(2016)
Mfr # 243.175.00.1
Zoro # G8428371
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connection Hose
- Size 3/8"
- For Use With Sigma Concealed Tank 2x4
- Sub-Category Replacement Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 243.175.00.1
- Zoro # G8428371
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 3/8" |
Details
Type | Connection Hose |
For Use With | Sigma Concealed Tank 2x4 |
Item | Toilet Rfb Hose C/C-Sigma-8(2016) |
Sub-Category | Replacement Parts |
Description
Rfb Hose C/C-Sigma-8(2016)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- LEGEND VALVE M-8330 MOUNTING BRACKET (833-861)
- B & K 1x12 SCH 80 Nipple (405-120)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- GEBERIT Act Pl Sigma20 Dual Stst Brush/Pol/Brush (115.882.SN.1)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- GEBERIT Act Pl Sigma70 Dual White Gl Sigma-12Cm (115.620.SI.1)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- BLACK SWAN Wax Ring W/Flange & Gasket (04420)
- Geberit Toilet Repair Parts