Shop All Toilet Repair Parts
Geberit
Remt Flush Act Type 01 Pn Single C/Actr
Mfr # 116.045.11.1
Zoro # G8427820
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Remote Flush Buttons
- Material of Construction Plastic
- Fixture Type Toilets
- Color/Finish Alphine White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 116.045.11.1
- Zoro # G8427820
- Country of Origin Austria
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Remote Flush Buttons |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | Alphine White |
Finish | Alphine White |
For Use With | Sigma And Omega Series In-Wall Toilet Systems |
Includes | Mounting Hardware and Pneumatic Hose |
Item | Toilet Remt Flush Act Type 01 Pn Single C/Actr |
Sub-Category | Plumbing |
Description
Remt Flush Act Type 01 Pn Single C/Actr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y46)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.46.1)
- GEBERIT Act Pl Sigma70 Dual Stst-B Sigma-12Cm (115.620.FW.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Ction Bend Pe-Hd 90G D90/90 L22.5/11 (366.061.16.1)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- OATEY Long Pat Flange Ring 3"-4", Cap PVC (43533)
- Geberit Toilet Repair Parts