Shop All Toilet Repair Parts
Geberit
Electronics For Wc-Ctrl Mambo/Typ 10
Mfr # 241.476.00.1
Zoro # G8650533
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electronic Sensor
- Size 9.7”L x 6.5"W
- Standards ADA, ICC/ANSI A117.1.
- For Use With WC-Control
- Sub-Category Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 241.476.00.1
- Zoro # G8650533
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7”L x 6.5"W |
Details
Type | Electronic Sensor |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | WC-Control |
Item | Toilet Electronics For Wc-Ctrl Mambo/Typ 10 |
Sub-Category | Plumbing |
Description
Electronics For Wc-Ctrl Mambo/Typ 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH440B-25K)
- SOUTHLAND 3/4 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10501)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- Geberit Toilet Repair Parts