Shop All Toilet Repair Parts
Geberit
Duofix ElMount Ome12 H82 90 Us
Mfr # 111.012.00.1
Zoro # G8426953
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 32-1/4" L x 19-3/4" W x 5-9/16" D
- Material of Construction Wood/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geberit
- MFR # 111.012.00.1
- Zoro # G8426953
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 32-1/4" L x 19-3/4" W x 5-9/16" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 1.6/0.8 |
Standards | ASME: A112.6.2, A112.19.5, A112.19.14; ANSI Z124.4; CSA B125.3; ANSI/ASSE 1002; IAPMO PS-50; UNAR / UNAR-HET; ASME A112.19.2 |
For Use With | Wall-Hung Toilets |
Includes | Omega Concealed Tank |
Item | Toilet Duofix ElMount Ome12 H82 90 Us |
Description
Duofix Elmnt Ome12 H82 90 Us
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-8-MH)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.11.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- Geberit Toilet Repair Parts