Shop All Toilet Repair Parts
Geberit
Duofix Bidet Pl
Mfr # 111.524.00.1
Zoro # G8427093
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 32-1/4" L x 19-3/4" W x 1-1/2" D
- Material of Construction Wood/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 111.524.00.1
- Zoro # G8427093
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 32-1/4" L x 19-3/4" W x 1-1/2" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Standards | ADA |
For Use With | Wall-Hung Bidets |
Item | Toilet Duofix Bidet Pl |
Description
Duofix Bidet Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 24IN X 46IN BATHTUB; RIGHT DRAIN - WHITE (209683)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit for LMABF-Filtrd (LMABFWS-RF)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- GEBERIT Ction Bend Pe-Hd 90G D90/90 L22.5/11 (366.061.16.1)
- GEBERIT Metal Plunger Assembly (241.728.21.1)
- B & K UNIV FLAPPER KIT 3"" (630-0207-12)
- Geberit Toilet Repair Parts