Shop All Toilet Repair Parts
Geberit
Df Wc Sig12 H120 90 Us
Mfr # 111.335.00.5
Zoro # G8427017
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 49-3/4" L x 19-3/4" W x 2-3/8" D
- Material of Construction Wood/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 111.335.00.5
- Zoro # G8427017
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 49-3/4" L x 19-3/4" W x 2-3/8" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 1.6/0.8 |
Standards | ASME: A112.6.2, A112.19.5, A112.19.14; ANSI Z124.4; CSA B125.3; ANSI/ASSE 1002; IAPMO PS-50; UNAR / UNAR-HET; ASME A112.19.2 |
For Use With | Wall-Hung Toilets, 2x6 Installations |
Includes | Sigma Concealed Tank |
Item | Toilet Df Wc Sig12 H120 90 Us |
Description
Df Wc Sig12 H120 90 Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Inline Filter, SS, Connection 10 mm (H-600-SS-L-10MM-440)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-233-001)
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- GEBERIT Duofix Bidet Be/Fr/Pl (111.520.00.1)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- GEBERIT Fv Typ 380 Sc 3/8" Br Spare Us (241.469.00.1)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Actuator Plate Typ 10 White-Gloss-White (115.758.KJ.5)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- Geberit Toilet Repair Parts