Shop All Toilet Repair Parts
Geberit
Df Wc Sig12 H120 90 4.8L Us
Mfr # 111.902.00.5
Zoro # G8427139
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 49-3/4" L x 19-3/4" W x 2-3/8" D
- Material of Construction Wood/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 111.902.00.5
- Zoro # G8427139
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 49-3/4" L x 19-3/4" W x 2-3/8" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 1.28/0.8 |
Standards | ASME: A112.6.2, A112.19.5, A112.19.14; ANSI Z124.4; CSA B125.3; ANSI/ASSE 1002; IAPMO PS-50; UNAR / UNAR-HET; ASME A112.19.2 |
For Use With | Wall-Hung Toilets, 2x6 Installations |
Includes | Sigma Concealed Tank |
Item | Toilet Df Wc Sig12 H120 90 4.8L Us |
Description
Df Wc Sig12 H120 90 4.8L Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- ANVIL 1/2" x 1/2" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037007)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- GEBERIT Act Pl Sigma30 Dual Pl W/Bright Chr/W (115.883.KJ.1)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- GEBERIT Dual Flush Actuator Plates, Sigma - Polished Chrome (GE12723)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- Geberit Toilet Repair Parts