Shop All Toilet Repair Parts
Geberit
Df Ur Universal H112-130 R8 Us
Mfr # 111.625.00.1
Zoro # G8427120
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 44-1/16" L x 19-3/4" W x 6-1/2" D
- Material of Construction Wood/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 111.625.00.1
- Zoro # G8427120
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 44-1/16" L x 19-3/4" W x 6-1/2" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Urinal |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 0.5 |
Standards | ASME: A112.6.2, ASSE 1037, CSA B125.3 |
For Use With | Wall-Hung Urinals |
Includes | Rough-in Box |
Item | Toilet Df Ur Universal H112-130 R8 Us |
Description
Df Ur Universal H112-130 R8 Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- ALLPOINTS Drain Strainer 4" Tapered (561393)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 1 in x 1/2 in Pipe Size (414130)
- BRADLEY Soap Filler Hole Cap (S10-004)
- GEBERIT Actuator Plate Typ 10 White-Gloss-White (115.758.KJ.5)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- GEBERIT Fv Typ 380 Sc 3/8" Br Spare Us (241.469.00.1)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- WESTBRASS Toilet Kit, 1/2" IPS x 3/8" OD x 20" Flat Head in Polished Brass (D103KFHX-01)
- Geberit Toilet Repair Parts