Shop All Toilet Repair Parts
Geberit
Dbl Ction Bend Offset Pe-Hd 90G D110/90
Mfr # 367.485.16.1
Zoro # G8428432
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material HDPE
- Type Back To Back Connector
- Material of Construction HDPE
- For Use With Horizontal Drain Connections; 2 x 90° Bends With Sockets For Ø3.50” (Ø90 mm) Push Fit Piping, With 45º Offset And Expansion to Ø4.375” (Ø110 mm) Outlet For 10.75” (27.31 cm) Minimum Walls Only, 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 367.485.16.1
- Zoro # G8428432
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Geberit |
Material | HDPE |
Type | Back To Back Connector |
Material of Construction | HDPE |
For Use With | Horizontal Drain Connections; 2 x 90° Bends With Sockets For Ø3.50” (Ø90 mm) Push Fit Piping, With 45º Offset And Expansion to Ø4.375” (Ø110 mm) Outlet For 10.75” (27.31 cm) Minimum Walls Only, 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304 |
Includes | Cast Iron Elbows, Back-To-Back, And Horizontal Runs |
Item | Toilet Dbl Ction Bend Offset Pe-Hd 90G D110/90 |
Description
Dbl Ction Bend Offset Pe-Hd 90G D110/90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" XL BRONZE MALE ADAPTER (312-025)
- MOEN Stream Straightener - (2186)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- GEBERIT Act Pl Sigma20 Dual Stst Brush/Pol/Brush (115.882.SN.1)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- Geberit Toilet Repair Parts