Shop All Toilet Repair Parts
Geberit
Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd
Mfr # 405.116.00.1
Zoro # G8428408
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Type HDPE Connection Set
- Material of Construction HDPE
- For Use With 1” (2.5 cm) Offset And Mounting Hardware (Bowl Installation Kit); With Socket Dor Ø3.50” (Ø90 mm) Push Fit Piping And Ø55 Supply Inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 405.116.00.1
- Zoro # G8428408
- Country of Origin United States
- Category Toilet Repair Parts
Details
Material | HDPE |
Type | HDPE Connection Set |
Material of Construction | HDPE |
For Use With | 1” (2.5 cm) Offset And Mounting Hardware (Bowl Installation Kit); With Socket Dor Ø3.50” (Ø90 mm) Push Fit Piping And Ø55 Supply Inlet |
Item | Toilet Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd |
Description
Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810044412)
- KOHLER Seal, Threshold 23.125 (1014086-01)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- GEBERIT Hose C/C Sigma-8(2016) For Douchwc (243.173.00.1)
- GEBERIT Support For Sceramics To Df/Gis Wc Set-2 (111.847.00.1)
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- GEBERIT Act Pl Sigma70 Dual White Gl Sigma-12Cm (115.620.SI.1)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- Geberit Toilet Repair Parts