Shop All Toilet Repair Parts
Geberit
Ction Bend Offset Pe-Hd 90G D90/90 Ri
Mfr # 366.914.16.1
Zoro # G8650542
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Type Connector With Offset
- Material of Construction HDPE
- For Use With RH Horizontal Drain Connections (As Viewed From Sitting Position), 1 x 90° Bend With Socket For Ø3.50” (Ø90 mm) Push Fit Piping, with 45º Offset And Ø3.50” (Ø90 mm) Outlet For 5.5” (13.97 cm) Minimum Walls Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 366.914.16.1
- Zoro # G8650542
- Country of Origin Denmark
- Category Toilet Repair Parts
Details
Material | HDPE |
Type | Connector With Offset |
Material of Construction | HDPE |
For Use With | RH Horizontal Drain Connections (As Viewed From Sitting Position), 1 x 90° Bend With Socket For Ø3.50” (Ø90 mm) Push Fit Piping, with 45º Offset And Ø3.50” (Ø90 mm) Outlet For 5.5” (13.97 cm) Minimum Walls Only |
Item | Toilet Ction Bend Offset Pe-Hd 90G D90/90 Ri |
Description
Ction Bend Offset Pe-Hd 90G D90/90 Ri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (6RCY8)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- GEBERIT Rfb Hose C/C-Sigma-8(2016) (243.175.00.1)
- GEBERIT Act Pl Sigma20 Dual Stst Brush/Pol/Brush (115.882.SN.1)
- GEBERIT Act Pl Sigma01 Dual Pl White Alpine (115.770.11.5)
- GEBERIT Act Pl Sigma70 Dual Stst-B Sigma-12Cm (115.620.FW.1)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- NEXT BY DANCO Toilet Flange Repair Ring (10672X)
- Geberit Toilet Repair Parts