Shop All Toilet Repair Parts
Geberit
Conversion Set For Toolfree Installation
Mfr # 241.873.00.1
Zoro # G8428268
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Conversion Set For Tool Free Installation
- Size 9.7”L x 6.5"W
- For Use With Flush Buttons
- Sub-Category Replacement Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geberit
- MFR # 241.873.00.1
- Zoro # G8428268
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 9.7”L x 6.5"W |
Details
Type | Conversion Set For Tool Free Installation |
For Use With | Flush Buttons |
Item | Toilet Conversion Set For Toolfree Installation |
Sub-Category | Replacement Parts |
Description
Conversion Set For Toolfree Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- HAM-LET Front and Back Ferrule, SS, 3/8in., PK10 (760LS SS 3/8-10PK)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- GEBERIT Metal Plunger Assembly (241.728.21.1)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- THRIFCO PLUMBING American Standard Cadet 3 and Champion Toilet Repair Flapper - (4507800)
- Geberit Toilet Repair Parts