Shop All Toilet Repair Parts
Geberit
Actuator Plate Typ 10 White-Gloss-White
Mfr # 115.758.KJ.5
Zoro # G8427373
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Flush Plates For Sigma Series In Wall Toilet Systems
- Color White
- Material of Construction Plastic
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.758.KJ.5
- Zoro # G8427373
- UPC # 04025416197898
- Country of Origin China
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Flush Plates For Sigma Series In Wall Toilet Systems |
Color | White |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | White/Polished Chrome |
Finish | Polished Chrome |
For Use With | Private or Semi-Public Bathrooms |
Includes | Mounting Frame and Hardware |
Item | Toilet Actuator Plate Typ 10 White-Gloss-White |
Sub-Category | Plumbing |
Description
Actuator Plate Typ 10 White-Gloss-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 1-1/2" (25750)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.11.1)
- GEBERIT Support For Sceramics To Df/Gis Wc Set-2 (111.847.00.1)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- PLUMB PAK Tank to Bowl Kit Rubber (PP23034)
- Geberit Toilet Repair Parts