Shop All Toilet Repair Parts
Geberit
Actuator Plate Sigma20 Brushed Nickel Us
Mfr # 115.882.ID.1
Zoro # G8427470
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic/Stainless Steel
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Material of Construction Molded Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.882.ID.1
- Zoro # G8427470
- UPC # 04025416832461
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic/Stainless Steel |
Type | Dual Flush Plate |
Material of Construction | Molded Plastic/Stainless Steel |
Fixture Type | Toilets |
Color/Finish | Brushed Nickel with Polished Accent |
Finish | Brushed Nickel with Polished Accent |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Item | Toilet Actuator Plate Sigma20 Brushed Nickel Us |
Sub-Category | Plumbing |
Description
Actuator Plate Sigma20 Brushed Nickel Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- BRADLEY Repair Kit- Air Valve (S73-054A)
- PFISTER Pfister S/A Soap Dspnsr Rz (950-009U)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- GEBERIT Act Pl Sigma20 Dual Stst Brush/Pol/Brush (115.882.SN.1)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- FLUSHMATE Pressure Assist System, 1.6 GPF (M-101526-F31)
- Geberit Toilet Repair Parts