Shop All Toilet Repair Parts
Geberit
Act Pl Sigma70 Dual Stst-B Sigma-12Cm
Mfr # 115.620.FW.1
Zoro # G8427233
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Glass, Zinc Die Cast, Stainless Steel
- Type Sigma70 Flush Plate
- Size 9-1/2" L x 6.3" H x 7/16" W
- Material of Construction Glass, Zinc Die Cast, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.620.FW.1
- Zoro # G8427233
- UPC # 04025416307341
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 9-1/2" L x 6.3" H x 7/16" W |
Details
Fits Brand | Geberit |
Material | Glass, Zinc Die Cast, Stainless Steel |
Type | Sigma70 Flush Plate |
Material of Construction | Glass, Zinc Die Cast, Stainless Steel |
Color/Finish | Brushed Stainless Steel |
Finish | Brushed Stainless Steel |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8 |
Standards | ADA |
For Use With | Sigma 2x6 in-Wall Toilet System |
Includes | Water Connection, Hydraulic Lifter with Flexible Hoses, and Mounting Frame |
Sub-Category | Plumbing |
Item | Toilet Act Pl Sigma70 Dual Stst-B Sigma-12Cm |
Description
Act Pl Sigma70 Dual Stst-B Sigma-12Cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- GEBERIT Actuator Plate Typ 10 White-Gloss-White (115.758.KJ.5)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- JONES STEPHENS Large Female Aerator 1.0 Gpm CP (A01078)
- Geberit Toilet Repair Parts