Shop All Toilet Repair Parts
Geberit
Act Pl Sigma30 Dual Pl Br/Matt/Br Chr
Mfr # 115.883.KH.1
Zoro # G8427540
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Material of Construction Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.883.KH.1
- Zoro # G8427540
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic |
Type | Dual Flush Plate |
Material of Construction | Molded Plastic |
Fixture Type | Toilets |
Color/Finish | Polished Chrome with Matte Chrome Accent |
Finish | Polished Chrome with Matte Chrome Accent |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8/1.28 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Sigma30 Dual Pl Br/Matt/Br Chr |
Description
Act Pl Sigma30 Dual Pl Br/Matt/Br Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- GEBERIT Duofix ElMount Ome12 H82 90 Us (111.012.00.1)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Actuator Plate Typ 10 White-Gloss-White (115.758.KJ.5)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- Geberit Toilet Repair Parts