Shop All Toilet Repair Parts
Geberit
Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk
Mfr # 115.883.KM.1
Zoro # G8427708
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.883.KM.1
- Zoro # G8427708
- UPC # 04025416516736
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic |
Type | Dual Flush Plate |
Color | Black |
Material of Construction | Molded Plastic |
Fixture Type | Toilets |
Color/Finish | Black/Polished Chrome |
Finish | Polished Chrome |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8/1.28 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk |
Description
Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Valve Air Admit Surevent (39016)
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- THRIFCO PLUMBING #69 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Elbow (6969002)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- GEBERIT Act Pl Sigma30 Dual Pl W/Bright Chr/W (115.883.KJ.1)
- GEBERIT Act Pl Sigma01 Dual Pl White Alpine (115.770.11.5)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Support For Sceramics To Df/Gis Wc Set-2 (111.847.00.1)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- Geberit Toilet Repair Parts