Shop All Toilet Repair Parts
Geberit
Act Pl Sigma20 Dual Stst Brush/Pol/Brush
Mfr # 115.882.SN.1
Zoro # G8427498
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic/Stainless Steel
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Material of Construction Molded Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.882.SN.1
- Zoro # G8427498
- UPC # 04025416544906
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic/Stainless Steel |
Type | Dual Flush Plate |
Material of Construction | Molded Plastic/Stainless Steel |
Fixture Type | Toilets |
Color/Finish | Brushed Stainless Steel with Polished Accent |
Finish | Brushed Stainless Steel with Polished Accent |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Item | Toilet Act Pl Sigma20 Dual Stst Brush/Pol/Brush |
Sub-Category | Plumbing |
Description
Act Pl Sigma20 Dual Stst Brush/Pol/Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 1 in x 3/4 in Pipe Size (1429-131)
- OATEY Liquilock 6 oz. Toilet Water Solidifier Gel (31417)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- DANCO Faucet Stem 5A-1C Crane (15120E)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- GEBERIT Sigma 20 Flush Plate (GE12724)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- Geberit Toilet Repair Parts