Shop All Toilet Repair Parts
Geberit
Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk
Mfr # 115.882.KM.1
Zoro # G8427507
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic/Stainless Steel
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.882.KM.1
- Zoro # G8427507
- UPC # 04025416544654
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic/Stainless Steel |
Type | Dual Flush Plate |
Color | Black |
Material of Construction | Molded Plastic/Stainless Steel |
Fixture Type | Toilets |
Color/Finish | Black/Polished Chrome |
Finish | Polished Chrome |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk |
Description
Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- THRIFCO PLUMBING 3-1/2 Inch Double Cup Kitchen Sink Strainer Assembly (4401416)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (MCD2204)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Df Ur Universal H112-130 R8 Us (111.625.00.1)
- KOHLER 54 (1422818-0)
- Geberit Toilet Repair Parts