Shop All Toilet Repair Parts
Geberit
Act Pl Sigma01 Dual Pl White Alpine
Mfr # 115.770.11.5
Zoro # G8427367
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Dual Flush Plates
- Color Alphine White
- Material of Construction Plastic
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geberit
- MFR # 115.770.11.5
- Zoro # G8427367
- Country of Origin Switzerland
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Dual Flush Plates |
Color | Alphine White |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | White/AlphineWhite |
Finish | Alphine White |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Sigma01 Dual Pl White Alpine |
Description
Act Pl Sigma01 Dual Pl White Alpine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- GEBERIT Act Pl Sigma70 Dual Stst-B Sigma-12Cm (115.620.FW.1)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- MOEN Electronic Module Bracket Kit (104640)
- Geberit Toilet Repair Parts