Shop All Toilet Repair Parts
Geberit
Act Pl Omega60 Dual Glass White
Mfr # 115.081.SI.1
Zoro # G8427111
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast
- Type Omega60 Actuators
- Size 7.2"L x 4-1/2"W
- Material of Construction Die Cast
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geberit
- MFR # 115.081.SI.1
- Zoro # G8427111
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 7.2"L x 4-1/2"W |
Details
Material | Die Cast |
Type | Omega60 Actuators |
Material of Construction | Die Cast |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Tile, Stone or Other Hard Surfaced Walls Only |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Omega60 Dual Glass White |
Description
Act Pl Omega60 Dual Glass White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- KOHLER Service Kit, 5/16 Top Pivot (1257938-SHP)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, Socket (9847-007)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- GEBERIT Ction Bend Pe-Hd 90G D90/90 L22.5/11 (366.061.16.1)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- GEBERIT Hose C/C Sigma-8(2016) For Douchwc (243.173.00.1)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- Geberit Toilet Repair Parts