Shop All Combination Wrench Sets
Gearwrench
Wrench Set Sae 7 Pc
Mfr # 9317
Zoro # G1918232
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Number of Pieces 7
- Includes 5/16" Combination Ratcheting Wrench, 3/8" Combination Ratcheting Wrench, 7/16" Combination Ratcheting Wrench, 1/2" Combination Ratcheting Wrench, 9/16" Combination Ratcheting Wrench, 5/8" Combination Ratcheting Wrench, 3/4" Combination Ratcheting Wrench
- SAE or Metric SAE
- Range of Wrench Sizes 15/16 in; 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9317
- Zoro # G1918232
- UPC # 82171093173
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Wrench Sizes | 15/16 in; 3/8 in |
Length Type | Long |
Details
Number of Points | 12 |
Number of Pieces | 7 |
Includes | 5/16" Combination Ratcheting Wrench, 3/8" Combination Ratcheting Wrench, 7/16" Combination Ratcheting Wrench, 1/2" Combination Ratcheting Wrench, 9/16" Combination Ratcheting Wrench, 5/8" Combination Ratcheting Wrench, 3/4" Combination Ratcheting Wrench |
SAE or Metric | SAE |
Wrench Product Grouping | Wrench Sets |
Description
The GearWrench ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles including: XL length stubby flex stubby flex and locking flex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- EMAX Die Grinder, Right Angle, 1/4 In.Collet, 20, 00 (EATAG02S1P)
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench (81652D)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- GEARWRENCH 17mm 12 Point Long Pattern Combination Wrench (81674)
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (711)
- Gearwrench Combination Wrench Sets