Shop All Socket Adapters
This Product is Discontinued
Gearwrench
Vortex Adapter, 1/4 in., 3/8 in. (Discontinued)
Mfr # 231063GR
Zoro # G2501445
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Output Drive Type Pass Thru
- Output Drive Size 1/4"
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 231063GR
- Zoro # G2501445
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Pass Thru |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Vortex Adapter,1/4 In.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.